MCVL40S03
Durapore® 0.1 µm, Millidisk® Cartridge
Millidisk® 40, filtration area 2000 cm2, hydrophilic
Synonym(s):
Millidisk Cartridge 40-stack 0.1 μm Hydrophilic
Select a Size
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
material
PVDF
polysulfone
polysulfone support
silicone seal
Quality Level
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Millidisk® 40
feature
hydrophilic
manufacturer/tradename
Millidisk®
parameter
0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
0.7 bar max. inlet pressure (10 psi) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
17 L/min flow rate at 2.1 bar (ΔP)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
4.1 bar max. inlet pressure (60 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
filtration area
2000 cm2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤10 mg/device
matrix
Durapore®
pore size
0.1 μm
input
sample type liquid
bubble point
≥4830 mbar (70 psig), air with water at 23 °C
cartridge code
not applicable
1 of 4
This Item | MCVL20S03 | MCGL40S03 | MCVL10S03 |
---|---|---|---|
pore size 0.1 μm | pore size 0.1 μm | pore size 0.22 μm | pore size 0.1 μm |
technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
product line Millidisk® 40 | product line Millidisk® 20 | product line Millidisk® | product line Millidisk® 10 |
filtration area 2000 cm2 | filtration area 1000 cm2 | filtration area 2000 cm2 | filtration area 500 cm2 |
matrix Durapore® | matrix Durapore® | matrix Durapore® | matrix Durapore® |
material PVDF , polysulfone support, silicone seal | material PVDF , polysulfone , polysulfone support, silicone seal | material PVDF , polysulfone , polysulfone support, silicone seal | material PVDF , polysulfone , polysulfone support, silicone seal |
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
5 SIP cycles of 60 min @ 135 °C; 5 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service