Skip to Content
MilliporeSigma

MF0HC10FS27EU

Millipore

Millistak+® Pod Depth Filter

F0HC, filtration area 1.1 m², Process Scale in EU format Bulk Packaging

Synonym(s):

Millistak+® HC Pod Depth Filter, F0HC media series, 1.1 m2 surface area, 27/pack shipped on a European CP-2 standard sized pallet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

Product Name

Millistak+® Pod Depth Filter,

material

cellulose
polypropylene

Quality Level

sterility

(Integrity is maintained after 1 autoclave cycle of 60 minutes @ 123 °C)

feature

hydrophilic

parameter

1 bar max. differential pressure (15 psid) at 80 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

filtration area

1.1 m2

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

total organic carbon (TOC) residue

460-3200 ppb

filter grade

F0HC

General description

21.4 – 42.7 post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liters per ft2 (100 L/m2) of media surface area
post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liters per ft2 (100 L/m2) of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service