Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MF0HC10FS27NA

Millipore

Millistak+® HC Pod Depth Filter, F0HC media series, 1.1 m2 surface area, 27/pack shipped on a North American standard sized pallet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

material

cellulose
polypropylene

Quality Level

sterility

(Integrity is maintained after 1 autoclave cycle of 60 minutes @ 123 °C)

feature

hydrophilic

parameter

1 bar max. differential pressure (15 psid) at 80 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

filtration area

1.1 m2

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

total organic carbon (TOC) residue

460-3200 ppb

filter grade

F0HC

General description

21.4 – 42.7 post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liters per ft2 (100 L/m2) of media surface area
post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liters per ft2 (100 L/m2) of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service