Skip to Content
MilliporeSigma

MIXJ1000L102A

Millipore

Mobius 1000L mixer carrier, jacketed, ASME coded

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

parameter

4-40 °C temp. range

Quality Level

H

177.1 cm (69.7 in.)

depth

124.5 cm (49 in.)

width

136.8 cm , 53.9 in.

weight

544 kg1200 lb


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service