Skip to Content
MilliporeSigma

PTFEPP10205

Millipore

Polytetrafluoro-ethylene (PTFE), Hydrophobic

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

PTFE

Quality Level

description

Filter code PTFE
for separation

sterility

non-sterile

feature

hydrophobic

parameter

15 L/min-cm2 air flow rate
50 mL/min-cm2 water flow rate at 10 psi

technique(s)

gas filtration: suitable

filtration area

20 cm2

membrane size

20 cm × 20 cm

thickness

275 μm

pore size

1.0 μm

bubble point

≥6 psi, 100% IPA

General description

Our hydrophobic PTFE membranes are highly resistant to most chemicals and are available with polyethylene or polypropylene support material. Applicable for a wide range of filtration applications including device manufacturing, tubing and vial venting

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service