Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SF050300J

Millipore

SUS Filter 5Layered Mesh 5 µmCode 0 30 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610
This product is sold exclusively by Millipore via offline channels. Contact Customer Service

material

silicone seal
stainless steel

sterility

(Multiple Steam Sterilizable)

parameter

686 bar max. differential pressure
686 kPa max. inlet pressure at 40 °C

cartridge nominal length

30 in. (75 cm)

pore size

5.0 μm nominal pore size
5.0 μm

cartridge code

Code 0 (2-222 O-rings)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service