Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SK2P344W2

Millipore

Prostak MF Module 0.22 µm 20 stack 1.7 m2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031623
This product is sold exclusively by Millipore via offline channels. Contact Customer Service

material

PVDF
seal (Module supplied with Silicone (SI) gaskets)

description

Filter code GVHP
Type V screen (open channel)
prefiltration requirements: 150 µm

feature

hydrophilic

parameter

2.1 bar max. transmembrane pressure (30 psig) at 50-80 °C
4.1 bar max. inlet pressure (60 psi) at 80 °C
4.1 bar max. transmembrane pressure (60 psig) at 50 °C
5.5 bar max. inlet pressure (80 psi) at 50 °C

technique(s)

tangential flow filtration (TFF): suitable

H

12.4 cm (4.9 in.)

L

38.9 cm (15.3 in.)

filtration area

1.7 m2

membrane nominal area

1.7 m2

width

19.8 cm , 7.8 in.

weight

6.2 kg13.7 lb

matrix

Durapore®

pore size

0.22 μm

pH range

2-12(pH1 – pH13 for Short Duration)

suitability

suitable for perfusion applications

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Prostak is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service