SLSTR25DM
Hydromillex syringe filter

pore size 0.2 μm, diam. 25 mm, hydrophobic PTFE membrane with stripes of hydrophilic coating, non-sterile
Synonym(s):
Hydromillex Filter Unit
About This Item
material
PTFE membrane
polypropylene housing
Quality Level
sterility
non-sterile
product line
Millex™
feature
hydrophilic
hydrophobic
packaging
pack of 100
parameter
≥0.6 L/min air flow rate at 1 psi
≥20 mL/min water flow rate at ≥10 psi
≥75 psi max. pressure
45 °C max. temp. (113 °F)
diam.
25 mm
filtration area
4 cm2
housing diam.
28.4 mm
inlet and outlet H
25 mm
pore size
0.2 μm
fitting
inlet for male Luer (slip)
outlet for female Luer-Lok®
General description
Features and Benefits
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service