SYNSVHFWW
100 - 230 V AC, 50 - 60 Hz (per your country requirements)
pack of 1 unit
10.2 kg operating weight (22.5 lb)
18.2 MΩ-cm, at 25°C
54 cm (21.3 in.) × 29 cm (11.4 in.) × 38 cm (15 in.)
feed water nature pure water
product water quality: type 1 water (18.2 MΩ·cm)
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | SYNS0HFWW | ZRQSVR8WW | ZRQSVR3WW |
---|---|---|---|
parameter 10.2 kg operating weight (22.5 lb) | parameter 9.7 kg operating weight (21.4 lb) | parameter 12.2 kg operating weight (26.8 lb), 160 L/day max. usage (water), 8 L/hr flow rate | parameter 18.2 kg operating weight (40.1 lb), 3 L/hr flow rate, 40 L/day max. usage (water) |
resistivity 18.2 MΩ-cm, at 25°C | resistivity 18.2 MΩ-cm, at 25°C | resistivity 18.2 MΩ-cm, at 25°C | resistivity 18.2 MΩ-cm, at 25°C |
H × W × D 54 cm (21.3 in.) × 29 cm (11.4 in.) × 38 cm (15 in.) | H × W × D 54 cm (21.3 in.) × 29 cm (11.4 in.) × 38 cm (15 in.) | H × W × D 54 cm (21.3 in.) × 29 cm (11.4 in.) × 38 cm (15 in.) | H × W × D 54 cm (21.3 in.) × 29 cm (11.4 in.) × 42 cm (16.5 in.) |
input feed water nature pure water | input pure water | input feed water nature potable tap water | input feed water nature potable tap water |
output product water quality: type 1 water (18.2 MΩ·cm) | output type 1 water (18.2 MΩ·cm) | output product water quality: type 1 water (18.2 MΩ·cm) | output product water quality: type 1 water (18.2 MΩ·cm) |
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.
How to Find the Product Number
Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).
Example:
Additional examples:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
enter as 1.000309185)
Having trouble? Feel free to contact Technical Service for assistance.
How to Find a Lot/Batch Number for COA
Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.
For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').
For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').
For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.
In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service