Skip to Content
MilliporeSigma

XX6700038-M

Millipore

1/2 in. I.D. tubing 20 psi silicon 10′

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$350.00

$350.00


Check Cart for Availability

Select a Size

Change View
1 EA
$350.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

$350.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

silicone

Quality Level

parameter

1.4 bar max. inlet pressure (20 psi)

I.D.

1.27 cm (0.5 in.)

L

3 m (10 ft)
305 cm

shipped in

ambient

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
YY1301009-MXX6702506XX3002564
I.D.

1.27 cm (0.5 in.)

I.D.

-

I.D.

6.3 mm (0.25 in.)

I.D.

6.3 mm (0.25 in.)

material

silicone

material

stainless steel

material

polyethylene tubing

material

chrome-plated , nickel plated

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient

parameter

1.4 bar max. inlet pressure (20 psi)

parameter

-

parameter

14 bar max. inlet pressure (200 psi)

parameter

-

L

3 m (10 ft)

L

-

L

1.83 m (6 ft) , 183 cm

L

-

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

General description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.

Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.

Application

Accessories for filter holders for sample preparation.

Preparation Note

Sterilization Method
Autoclavable (Medical Grade)

Storage Class

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service