MilliporeSigma
All Photos(1)

XX8000023

Millipore

Tubing, 1/8 in. I.D. x 7.6 m, 20 psi, silicone

Peristaltic pump use

eCl@ss:
32031690

Quality Level

material

silicone

parameter

1.4 bar max. inlet pressure (20 psi)

I.D.

0.32 cm (0.125 in.)

L

7.6 m (25 ft)

O.D.

0.64 cm (0.25 in.)

Application

Peristaltic pump use

Preparation Note

Sterilization Method
Autoclavable

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Quality

Enter Lot Number to search for Certificate of Quality (COQ).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service