Skip to Content
MilliporeSigma

YY1412215-M

Millipore

Cartridge Housing Gasket 4 in. PTFE-encapsulated fluoroelastomer TC

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$261.00

$261.00


Check Cart for Availability

Select a Size

Change View
5 EA
$261.00

About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

$261.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

diam.

4 in.

Quality Level

compatibility

for use with ST-1 Cartridge Housings
for use with ST-3 Cartridge Housings

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
YY5500054-MHGTC600T0YY3000116
compatibility

for use with ST-1 Cartridge Housings, for use with ST-3 Cartridge Housings

compatibility

for use with MILLIDISK® 10/40 Cartridge Housings

compatibility

-

compatibility

-

diam.

4 in.

diam.

3 in.

diam.

6 in.

diam.

1.5 in.

Quality Level

SP1

Quality Level

SP1

Quality Level

-

Quality Level

-


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service