MilliporeSigma
  • 26733
All Photos(1)

26733

7000 series repair kits

for use with Hamilton 7001 KH

material

bevel tip stainless steel needle (point style 2)

needle size

25s ga (bevel tip)

description

7001KH

feature

(Kit includes needle, plunger wire, ferrule, and instructions.)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 17888

needle L

70 mm (2.75 in.)

volume

1 μL

compatibility

for use with Hamilton 7001 KH

Looking for similar products? Visit Product Comparison Guide

General description

Kit includes needle, plunger wire, ferrule, and instructions.

Packaging

1 ea

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service