Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

414000PLATER

easySpiral® Dilute diluter and plater

pkg of 1 unit

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
$47,390.00

$47,390.00


Check Cart for Availability

Request more information

Select a Size

Change View
1 UNIT
$47,390.00

About This Item

UNSPSC Code:
41122409
NACRES:
NB.24

$47,390.00


Check Cart for Availability

Request more information

material

stainless steel body

packaging

pkg of 1 unit

application(s)

cosmetics
food and beverages
pharmaceutical

General description

Automatic platter and dilutor for 90mm and 150mm Petri dishes with USB programable volumes

Application

Culture media automatic diluting and plating

Features and Benefits

  • Unique automatic dilutor
  • Allows you to save 50% on consumables and 50% on your time
  • Full plating cycle in 25 sec
  • Compact, Patented automatic disinfection (No cross-contamination)
  • 600 cleanings without changing bottles (2L)
  • USB volume & datalink TM traceability ( All the sample data are set on the Datamatrix label (volume, dilution, plating mode, lighting settings...).

Legal Information

easySpiral is a registered trademark of InterLab

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service