MilliporeSigma
All Photos(1)

Documents

93733

Millipore

Peptone from meat and soybean meal

suitable for microbiology

Synonym(s):
Tryptose
NACRES:
NA.85

biological source

Porcine pancreas
bovine skeletal muscle (
)

soybean

Quality Level

form

powder

composition

amino-nitrogen, ≥3%
total nitrogen (N), ≥12%

loss

≤6.0% loss on drying

pH

7.0±0.5 (25 °C, 2% in H2O)

solubility

H2O: 2%, clear, light yellow to brown

application(s)

food and beverages
microbiology

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
701747017882962
form

powder

form

powder

form

powder

form

powder

loss

≤6.0% loss on drying

loss

≤6% loss on drying

loss

≤6% loss on drying

loss

≤6% loss on drying

pH

7.0±0.5 (25 °C, 2% in H2O)

pH

7.0±0.5 (25 °C, 2% in H2O)

pH

7.1±0.5 (2% in H2O)

pH

5.5±0.5 (25 °C, 2% in H2O)

solubility

H2O: 2%, clear, light yellow to brown

solubility

H2O: 2%, clear, slightly yellow to brown

solubility

H2O: 2%, clear, yellow to brownish-yellow

solubility

H2O: 2%, clear, faintly to light yellow

application(s)

food and beverages, microbiology

application(s)

food and beverages, microbiology

application(s)

food and beverages, microbiology

application(s)

food and beverages
microbiology

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Slide 1 of 7

1 of 7

Mario Mauthe et al.
Autophagy, 14(8), 1435-1455 (2018-06-27)
Macroautophagy/autophagy is a conserved transport pathway where targeted structures are sequestered by phagophores, which mature into autophagosomes, and then delivered into lysosomes for degradation. Autophagy is involved in the pathophysiology of numerous diseases and its modulation is beneficial for the

Articles

Base Ingredients of Microbiology Media

Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service