PE1124
ampule of 2 × 2 mL
in tert-butyl methyl ether
environmental
matrix material
2-8°C
1 of 4
This Item | PE1486 | 46861-U | PE1507 |
---|---|---|---|
application(s) environmental | application(s) environmental | application(s) environmental | application(s) environmental |
format matrix material | format matrix material | format multi-component solution | format matrix material |
packaging ampule of 2 × 2 mL | packaging ampule of 2 × 2 mL | packaging ampule of 1 mL | packaging ampule of 2 × 2 mL |
concentration in tert-butyl methyl ether | concentration in tert-butyl methyl ether | concentration in methanol (varied) | concentration in methanol |
storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-30°C | storage temp. 2-8°C |
Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
Danger
Flam. Liq. 2 - Skin Irrit. 2
3 - Flammable liquids
WGK 1
-27.4 °F - closed cup - Solvent
-33 °C - closed cup - Solvent
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service