Documents

Z367613

Belly Dancer® undulating orbital shaker

AC/DC input 220 - 240 V AC, 50 Hz, European 2-pin plug

Pricing and availability is not currently available.

feature

CE compliant
maximum recommended load 20 lb (9 kg)

mfr. no.

IBI

Looking for similar products? Visit Product Comparison Guide

General description

  • Ambient temperature range: 0-40 °C; use in cold rooms or incubators, as well as on benchtop.
  • Adjustable pitch: the platform can be set from level motion to 12° pitch.
  • Variable speed: motion ranges from 0 to 125 rpm.
  • Versatile: the platform accommodates containers of many sizes and the orbital diameter is easily adjustable.
The Belly Dancer orbital shaker contains quality construction throughout, with stainless steel and anodized aluminum parts, baked polyester finish, and shunt-wound DC motor and control.

Application

Produces the optimal motion for gentle mixing and washing in gel staining and blotting procedures.

Legal Information

The Belly Dancer is a registered trademark of IBI Scientific Corp.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.