Documents

Z375381

BioLink BLX Crosslinker

AC/DC input 230 V AC, 50 Hz

Pricing and availability is not currently available.

mfr. no.

Vilber Lourmat

Looking for similar products? Visit Product Comparison Guide

General description

Supplied with a standard European plug.
A complete irradiating system for crosslinking nucleic acids to nylon or nitrocellulose membranes, nicking EtBr-stained DNA in agarose gels, thymine dimer formation, recA mutation screening, elimination of PCR contaminants and other applications. Samples are contained within a large stainless steel chamber with a UV-blocking viewing window. Irradiation protocols can be time- or energy-programmed. The energy program is microprocessor controlled; a UV-sensing and feedback system automatically compensates for output variation and tube aging.
External dimensions: 30.5 × 36 × 35 cm (H × D × W)
Chamber dimensions: 14.5 × 33 × 26 cm (H × D × W)
UV source: 5 × 8 W, 254 nm tubes
Exposure ranges: 0-999.9 min., 0-9.999 J/cm2, 0-99.99 J/cm2
Controls: tactile membrane keypad with LED readout.
There is an internal safety interlock; power cord is removable.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.