Documents

Z380687

Slide moat microscope slide incubator

AC/DC input 230 V AC

Pricing and availability is not currently available.

feature

heating rate ambient ‑ 65 °C (in 20 min)
stability 0.2 °C (throughout range)
temp. range ambient ‑ 100 °C
uniformity 0.35 °C (at 37°C)

L × W × H

41 cm (16 in.) × 35 cm (13 3/4  in.) × 15 cm (5 3/4  in.)

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for use with microarray hybridizations. The apparatus has a tight-fitting tempered glass lid that seals to an integral gasket that minimizes temperature fluctuations and requires only a few drops of water to maintain a saturated atmosphere overnight. With a temperature range of ambient to 100 °C all slide warming procedures and hybridizations can be carried out with up to 30 standard (75 mm × 25 mm) microarray slides.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.