MilliporeSigma
All Photos(1)

Documents

CN310-500

Sigma-Aldrich

Canine Smooth Muscle Cell Basal Medium (500ml)

Sign Into View Organizational & Contract Pricing

NACRES:
NA.71

form

liquid

shelf life

1 yr

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CN150-500310-500P310-500
shipped in

wet ice

shipped in

wet ice

shipped in

dry ice

shipped in

wet ice

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

−20°C

storage temp.

2-8°C

shelf life

1 yr

shelf life

1 yr

shelf life

1 yr

shelf life

1 yr

manufacturer/tradename

Cell Applications, Inc

manufacturer/tradename

Cell Applications, Inc

manufacturer/tradename

Cell Applications, Inc

manufacturer/tradename

Cell Applications, Inc

General description

Basal Medium without Growth Supplement

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service