EPU9440-0002

Eppendorf® Innova® U725 Upright Freezer

capacity class 725 L, with 3 shelves, AC/DC input 208 / 220 V, 60 Hz, US 3-pin plug

feature

CE compliant
CSA approved
18 max. racks per freezer
with 3 shelves

manufacturer/tradename

Eppendorf® U9440-0002

parameter

ambient– -85 °C temp. range (pull down is 5.6 hours)

application(s)

cryopreservation: suitable

W × D × H

102.5 × 86.7 × 195 cm

weight

315 kg

output

750 watts

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

When it comes to maximizing sample storage capacity, Eppendorf Innova ULT Freezers set the standard. They take advantage of ultra-efficient, ultra-compact vacuum insulation panels which are used in combination with traditional insulation to slim down the freezer wall thickness from 130 mm to 80 mm. These models are ideal for labs short on space.

The Innova line is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times enable fast reuse after cleaning/defrosting of the instrument. The freezers have short recovery times after opening as well as built-in voltage stabilizers to provide extra sample safety.

For even higher sample safety, the Eppendorf Innova Upright Freezers can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezers remotely.. The TCA-3 temperature monitor system can be used to monitor the freezers remotely.

Application

ULT freezers are suitable for storage and preservation of all types of biological materials/samples:
  • Bacteria
  • Cells
  • Spores
  • Pollens
  • Protozoa
  • Blood components
  • DNA
  • Tissue used in research only
  • Preservation of chemicals or material testing components for a longer period of time

Features and Benefits

  • Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
  • Inner doors are gasketed as well as insulated creating 3 separate compartments minimizing cold air loss while you access your samples
  • Easy-to-read, eye level, flush mounted LED control panel and alarm status
  • Each shelf is adjustable in height for additional storage flexibility
  • Special vacuum vent with plunger ergonomically located at waist level to gain immediate access to your freezer
  • Inner doors can be quickly removed without the need for tools for easier and faster defrosting
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
  • Special low-temperature outer door seals allow gaskets to remain flexible at –86 C and prevent ice buildup for easy access to samples
  • Password protection of alarm and temperature setpoints to prevent unauthorized setting changes

Other Notes

Box capacity per freezer
5 cm (2 in) tall boxes: 504
7.5 cm (3 in) tall boxes: 360
10 cm (4 in) tall boxes: 216

Box capacity per rack
5 cm (2 in) tall boxes: 28
7.5 cm (3 in) tall boxes: 20
12.5 cm (4 in) tall boxes: 12

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service