Select a Size
$177.00
$177.00
Available to ship TODAYDetails
About This Item
Skip To
material
red silicon
feature
wells 1 (Rounded rectangle, 19mm x 32mm x 1.7mm depth), (Adhesive one side)
packaging
pack of 25 ea
manufacturer/tradename
Grace Bio-Labs 665203
external L × W
44 mm × 25.5 mm
wells
1
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | |||
|---|---|---|---|
| material red silicon | material red silicon | material red silicon | material red silicon |
| manufacturer/tradename Grace Bio-Labs 665203 | manufacturer/tradename Grace Bio-Labs 665303 | manufacturer/tradename Grace Bio-Labs 665307 | manufacturer/tradename Grace Bio-Labs 665504 |
| wells 1 | wells 1 | wells 1 | wells 1 |
| packaging pack of 25 ea | packaging pack of 25 ea | packaging pack of 25 ea | packaging pack of 25 ea |
| feature wells 1 (Rounded rectangle, 19mm x 32mm x 1.7mm depth) | feature wells 1 (Rounded rectangle, 19mm x 32mm x 2.5mm depth), (Adhesive one side) | feature wells 1 (Round, 13mm diameter, 2.5mm depth), (Adhesive on one side) | feature wells 1 (Round, 20mm diameter, 0.6mm depth), (Adhesive on one side) |
| external L × W 44 mm × 25.5 mm | external L × W 44 mm × 25.5 mm | external L × W 25 mm × 25 mm | external L × W 25 mm × 25 mm |
General description
Silicone Isolators remain sealed to smooth surfaces during washing steps. Where additional sealing is required, SecureSeal adhesive on one or both surfaces is recommended. Each seal design is also available in CultureWell "water-clear" silicone, which is highly recommended for sensitive cell culture applications. Closed chambers may be formed using flexible RNase free, HybriSlip covers. Recommended use temperature is -62°C to 218°C.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service


