MilliporeSigma
All Photos(1)

Documents

HS28630

TrueNorth® Freezer and Refrigerator Thermometer

temperature -23 to -9.5 °C, temperature 2-8 °C

Sign Into View Organizational & Contract Pricing

NACRES:
NB.22

temperature measuring range

-23 to -9.5 °C
2-8 °C

cable size

0.9 m

probe O.D. × L

5 mm × 17 mm

size

136 × 19 × 28 mm

battery power

1 AAA (included)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
HS2862KCHS2862HBHS28622
vibrant-m

HS2862KC

TrueNorth® Upright Freezer Rack

vibrant-m

HS2862HB

TrueNorth® Upright Freezer Rack

vibrant-m

HS28622

TrueNorth® Upright Freezer Rack

cable size

0.9 m

cable size

-

cable size

-

cable size

-

probe O.D. × L

5 mm × 17 mm

probe O.D. × L

-

probe O.D. × L

-

probe O.D. × L

-

size

136 × 19 × 28 mm

size

556x141x406 mm

size

556x141x280 mm

size

459x159x271 mm

battery power

1 AAA (included)

battery power

-

battery power

-

battery power

-

General description

Protect frozen and chilled samples from potential spoilage. Monitor temperatures inside your freezer or refridgerator with the added convenience of sound and flashing LED lights to alert out-of-range temperatures.

Features and Benefits

  • suction cup attaches the probe inside freezer/refrigerator while the thermometer secures to the inside with hook and loop tape
  • large digital display shows freezer/refrigerator temperature plus ambient temperature
  • switches toggle for freezer or refrigerator monitoring and °C or °F
  • freezer range -9.5 to -23°C
  • refrigerator range 2 to 8°C

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Slide 1 of 2

1 of 2

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service