MilliporeSigma
All Photos(1)

SIAL1491

Sigma-Aldrich

Sigma® serological pipette

capacity 100 mL, individually wrapped, paper/poly, sterile

NACRES:
NB.22

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 1 mL
individually wrapped paper/poly

packaging

pack of 100 ea

manufacturer/tradename

Sigma-Aldrich

graduations and accuracy measuring range

1 mL

L

348 mm

capacity

100 mL

color

aqua color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Sigma serological pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

These Sigma pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.

  • Color-coding on paper allows easy size identification
  • Paper/plastic wrap allows full view
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Sigma is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service