MilliporeSigma
All Photos(1)

V7384

Nunc® CryoTubes®

capacity 1 mL, Internal thread, conical bottom (self-standing), pack of 2000 ea (4 x 500 ea)

Synonym(s):
cryogenic tubes, cryogenic vials
NACRES:
NB.22

material

colorless tube
conical bottom (self-standing)
conical bottom tube
polypropylene
polypropylene tube

description

cryogenic vial, 1.0 mL, internal thread, conical bottom, free standing, 2000/cs

sterility

sterile (with writing area)

feature

RNase and DNase free
Internal thread
internal thread; screw cap

packaging

case of 2000 ea
pack of 2000 ea (4 x 500 ea)
pack of 50

manufacturer/tradename

Nunc 366656

parameter

-150 °C min. temp.

technique(s)

cryopreservation: suitable

L × diam.

42 mm × 12.5

capacity

1 mL

tube diam.

12.5 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

1 of 4

This Item
Z763683Z763659V7759
Nunc® CryoTubes® capacity 1 mL, Internal thread, conical bottom (self-standing), pack of 2000 ea (4 x 500 ea)

V7384

Nunc® CryoTubes®

Nunc® CryoTubes® capacity 3.6 mL, conical bottom (starfoot, free standing)

Z763683

Nunc® CryoTubes®

Nunc® CryoTubes® capacity 1.0 mL, conical bottom (free standing)

Z763659

Nunc® CryoTubes®

Nunc® CryoTubes® cryogenic vial, 1.8 mL, internal thread, round bottom, free standing, 1800/cs, capacity 1.8 mL, Internal thread, round bottom (self-standing), pack of 1800 ea (4 x 450 ea)

V7759

Nunc® CryoTubes®

material

colorless tube, conical bottom (self-standing), conical bottom tube, polypropylene , polypropylene tube

material

colorless tube, conical bottom (starfoot, free standing), polypropylene , polypropylene tube

material

colorless tube, conical bottom (free standing), polypropylene , polypropylene tube

material

colorless tube, polypropylene , polypropylene tube, round bottom (self-standing)

sterility

sterile (with writing area)

sterility

sterile (with writing area), sterile; irradiated

sterility

sterile (with writing area), sterile; irradiated

sterility

sterile (with writing area), sterile; irradiated

feature

RNase and DNase free, Internal thread, internal thread; screw cap

feature

RNase and DNase free, Internal thread, internal thread; screw cap

feature

RNase and DNase free, Internal thread, internal thread; screw cap

feature

RNase and DNase free, Internal thread, internal thread; screw cap

packaging

case of 2000 ea, pack of 2000 ea (4 x 500 ea), pack of 50

packaging

case of 1200 ea, pack of 1600 ea (4 x 400 ea), pack of 400 ea

packaging

case of 2000 ea, pack of 500 ea

packaging

pack of 1800 ea (4 x 450 ea)

manufacturer/tradename

Nunc 366656

manufacturer/tradename

Nunc 379189

manufacturer/tradename

Nunc 366656

manufacturer/tradename

Nunc 368632

parameter

-150 °C min. temp.

parameter

-150 °C min. temp.

parameter

-150 °C min. temp.

parameter

-150 °C min. temp.

General description

Nunc® CryoTubes®, Internal Thread

  • Intended for cryogenic transportation and storage of biological material
  • CE marked for IVD
  • Conform to the IATA requirements for the transport of diagnostic specimens
  • Perform well in mechanical freezers, and in nitrogen (gas and liquid* phase)
  • One hand operation with starfoot tubes in CryoTube® Rack (R1152; R1277)
  • Non-toxic, USP Class VI
  • Non-pyrogenic
  • Non-mutagenic
  • Sterile (SAL 10-6) according to ISO 11137
  • Re-closable zippered bags
  • Internal thread with a silicone gasket provides the best possible seal
  • Catalog No. and Lot No. are printed on the bags

*For extreme storage conditions like liquid phase of nitrogen CryoFlex Tubing must be used.

Legal Information

CryoFlex is a trademark of Thermo Fisher Scientific or its subsidiaries
CryoTube is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service