MilliporeSigma
All Photos(1)

Documents

Z227366

Millipore

Millex® syringe filter units, disposable, Durapore® PVDF

pore size 0.45 μm, diam. 33 mm, non-sterile

Sign Into View Organizational & Contract Pricing

NACRES:
NB.24

material

PVDF membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 250 ea

manufacturer/tradename

Millipore SLHV025NS
Millipore SLHV033NB

diam.

33 mm

volume

≤100 mL

pore size

0.45 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

All 25mm diam have changed to 33 mm diam to provide better coverage.
Units contain Durapore Hydrophilic PVDF filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.

Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5 - 10 mL.

Application

Protein solutions; aqueous HPLC samples
Ultra-low protein binding (<1 μg/cm2). Component materials meet USP XXI Class VI Biological Tests for plastics. Water extractables <0.5%

Suitability

Suitable for filtration of biological samples.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service