MilliporeSigma
All Photos(1)

Z329479

BRAND® volumetric flask, PMP

volume 100 mL, accuracy: 0.20 mL

NACRES:
NB.43

material

polymethylpentene

Joint

joint ST/NS neck14/23

sterility

non-sterile

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper

packaging

pack of 1

manufacturer/tradename

BRAND

volume measuring range

100 mL, accuracy: 0.20 mL

H

173 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

1 of 4

This Item
Z329460Z329495Z329487
BRAND® volumetric flask, PMP volume 100 mL, accuracy: 0.20 mL

Z329479

BRAND® volumetric flask, PMP

BRAND® volumetric flask, PMP volume 50 mL, accuracy: 0.12 mL

Z329460

BRAND® volumetric flask, PMP

BRAND® volumetric flask, PMP volume 500 mL, accuracy: 0.5 mL

Z329495

BRAND® volumetric flask, PMP

BRAND® volumetric flask, PMP volume 250 mL, accuracy: 0.30 mL

Z329487

BRAND® volumetric flask, PMP

material

polymethylpentene

material

polymethylpentene

material

polymethylpentene

material

polymethylpentene

joint

joint ST/NS neck14/23

joint

joint ST/NS neck10/19

joint

joint ST/NS neck19/26

joint

joint ST/NS neck19/26

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In)., closure type PP Stopper

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In)., closure type PP Stopper

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In)., closure type PP Stopper

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In)., closure type PP Stopper

packaging

pack of 1

packaging

pack of 1

packaging

pack of 1

packaging

pack of 1

manufacturer/tradename

BRAND

manufacturer/tradename

BRAND

manufacturer/tradename

BRAND

manufacturer/tradename

BRAND

capacity

100 mL

capacity

50 mL

capacity

500 mL

capacity

250 mL

General description

Error limits according to DIN EN ISO 1042, Class B. Made from transparent PMP, calibrated to contain (TC, in). Marks and inscriptions in high quality blue color. Exposure to temperatures up to 121°C (autoclaving) will not cause permanent exceeding of error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.

Other Notes

BR36138 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service