MilliporeSigma
All Photos(1)

Documents

Z640239

Eppendorf® epT.I.P.S. box

volume range 20-300 μL

material

orange rack

sterility

non-sterile

feature

barrier: no

packaging

pack of 96 (includes 1 reusable box)

manufacturer/tradename

Eppendorf® 0030 073.088
Eppendorf® 022491342

L

55 mm

maximum volume

300 μL

volume range

20-300 μL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z640220Z640271Z640204
Eppendorf® epT.I.P.S. box volume range 20-300 μL

Z640239

Eppendorf® epT.I.P.S. box

Eppendorf® epT.I.P.S. box volume range 2-200 μL

Z640220

Eppendorf® epT.I.P.S. box

Eppendorf® epT.I.P.S. box volume range 100-5000 μL

Z640271

Eppendorf® epT.I.P.S. box

Eppendorf® epT.I.P.S. box volume range 0.1-20 μL

Z640204

Eppendorf® epT.I.P.S. box

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

feature

barrier: no

feature

barrier: no

feature

barrier: no

feature

barrier: no

packaging

pack of 96 (includes 1 reusable box)

packaging

pack of 96 (includes 1 reusable box)

packaging

pack of 24 (includes 1 reusable box)

packaging

pack of 96 (includes 1 reusable box)

manufacturer/tradename

Eppendorf® 0030 073.088, Eppendorf® 022491342

manufacturer/tradename

Eppendorf® 0030 073.061, Eppendorf® 022491334

manufacturer/tradename

Eppendorf® 0030 073.169, Eppendorf® 022491385

manufacturer/tradename

Eppendorf® 0030 073.029, Eppendorf® 022491318

L

55 mm

L

53 mm

L

120 mm

L

40 mm

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Autoclavable working box, optimized for multichannel pipettes, with removable lid and larger footprint to avoid tipping. Stackable. Supplied full of tips.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service