20644-U

Supelco

Supeltex® M-2 Packed Column Ferrule, 1/16 in. Column O.D.

I.D. 1/16  in., 1/16 in. O.D. Column, pkg of 10 ea

NACRES:
SB.54
Pricing and availability is not currently available.

packaging

pkg of 10 ea

maximum temperature

350 °C

I.D.

1/16  in.

compatibility

1/16 in. O.D. Column

General description

Characteristics: High reusability.

Material Composition: DuPont VESPEL SP-1 (100% polyimide)

Maximum Temperature:
350 °C

Legal Information

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC

RIDADR

NONH for all modes of transport

WGK Germany

3

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.