Documents

27290

Supelco

Vials for Waters® 96-position carousel, 8 x 40 mm

volume 1 mL, amber glass vial, vial O.D. × H 8 mm × 40 mm, pkg of 200 ea

Pricing and availability is not currently available.

material

amber glass vial
polyethylene closure (starburst interior)

feature

closure type polyethylene cap (included)

packaging

pkg of 200 ea

vial O.D. × H

8 mm × 40 mm

volume

1 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This vial is designed to work in the Waters WISP™ 96 Position Autosampler. Avialable in clear Type 1 borosilicate glass. Vials feature thicker walls for safer sample handling.

Legal Information

Waters is a registered trademark of Waters
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.