MilliporeSigma
All Photos(1)

27306

Supelco

Headspace vials convenience kit (clear glass, bevel top, round bottom), pkg of 100

volume 20 mL, vial O.D. × H 23 mm × 75 mm, PTFE/silicone septum

material

PTFE/silicone septum
clear glass vial
silver aluminum seal (pressure release)

feature

closure type crimp seal
closure type crimp top vial
vial type headspace

packaging

pkg of 100 ea

vial O.D. × H

23 mm × 75 mm

volume

20 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Compare Similar Items

View Full Comparison

1 of 4

This Item
27303-U2719727293
material

PTFE/silicone septum, clear glass vial, silver aluminum seal (pressure release)

material

PTFE/silicone , clear glass vial, silver aluminum seal (pressure release)

material

beveled finish clear glass vial, flat bottom

material

beveled finish clear glass vial

feature

closure type crimp seal, closure type crimp top vial, vial type headspace

feature

closure type crimp seal, closure type crimp top vial, vial type headspace

feature

closure type crimp top vial

feature

closure type crimp top vial

volume

20 mL

volume

10 mL

volume

6 mL

volume

6 mL

fitting

thread for 20 mm

fitting

-

fitting

thread for 20 mm

fitting

thread for 20 mm

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 1000 ea

vial O.D. × H

20 mL

vial O.D. × H

10 mL

vial O.D. × H

6 mL

vial O.D. × H

6 mL

General description

Headspace vials are available in several sizes. The style and diameter of headspace vials depend on the autosampler. Vials with rounded bottoms are sturdier and more resistant to pressure than the flat bottom vial. The rounded bottom version was created to allow the vial, when transported by a magnet, to drop more easily into the heating block. Includes PTFE/silicone septum.

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service