MilliporeSigma
All Photos(1)

28576-U

Supelco

SLB®-5ms Capillary GC Column

L × I.D. 20 m × 0.18 mm, df 0.36 μm

eCl@ss:
32119290

material

fused silica

Agency

Standard Method 6040D
EN 2005/108/EC
EPA TO-13,IP-8,8270,525.2,608.1/608.2,608/8081/OLM04.2 PEST,610,625,8015,8082,8100,8141,8270,OLM04.2 SVOA
JMHLW
NIOSH 2530,5503
OSHA 62
meets requirements for USP G27 and G36

reg. compliance

FDA LIB 4423

parameter

-60-340 °C temperature (isothermal)
-60-360 °C temperature (programmed)

Beta value

125

df

0.36 μm

technique(s)

GC/MS: suitable
gas chromatography (GC): suitable (fast GC)

L × I.D.

20 m × 0.18 mm

matrix active group

Bonded and highly crosslinked; silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
industrial hygiene
life science and biopharma
personal care
petroleum
pharmaceutical (small molecule)

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.
USP Code: This column meets USP G27 and G36 requirements.
Phase:
  • Bonded and highly crosslinked
  • Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: -60 °C to 340 °C (isothermal) or 360 °C (programmed)
  • ≥0.53 mm I.D.: -60 °C to 330 °C (isothermal) or 340 °C (programmed)

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service