Documents

29062-U

Supelco

Vials, 2 mL, open-top screw cap, R.A.M. (9 mm) convenience kit with closures with septa, unassembled, pkg of 100

volume 2 mL, amber glass vial, PTFE/silicone septum

NACRES:
NB.11
Pricing and availability is not currently available.

material

PTFE/silicone septum
amber glass vial
black polypropylene cap

description

unassembled

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 1 × 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Suitability

Autosampler compatibility:
Agilent 1050/1090
Agilent 1100
Agilent 7673A, Series I, II
CTC LC PAL
Hitachi
Shimadzu LC Autosamplers
Waters Alliance

Other Notes

The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
  • 24719, 24720Glass insert, conical bottom, 6 x 29mm
  • 24721Glass insert with bottom spring, 6 x 29mm
  • 24722Polypropylene insert with bottom spring, 6 x 29mm
  • 24717, 24718Glass insert, conical bottom, 6 x 31mm
  • 24715, 24716Glass insert, flat bottom, 6 x 31mm

Legal Information

R.A.M. is a trademark of J.G. Finneran Associates, Inc.

RIDADR

NONH for all modes of transport

WGK Germany

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.