Documents

29106-U

Supelco

Vials, open-top screw cap, 2 mL standard opening with closures, convenience pack, unassembled

amber glass vial, PTFE/silicone, pkg of × 100 ea

NACRES:
NB.11
Pricing and availability is not currently available.

material

PTFE/silicone
amber glass vial
polypropylene cap

description

Unassembled

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of × 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

Suitability

Autosampler compatibility:
Agilent
Agilent 1050
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
Varian
CP-8410
8100/8200
9100/9090/9095

RIDADR

NONH for all modes of transport

WGK Germany

3

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.