MilliporeSigma
All Photos(1)

332200

Supelco

C2-C6 Olefins

100 ppm each component in helium, cylinder of 14 L, analytical standard

grade

analytical standard

Quality Level

description

Compressed Gas NOS

form

gas

packaging

cylinder of 14 L

manufacturer/tradename

Scott Gas T221-14

availability

not available in EU, Canada

concentration

100 ppm each component in helium

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

application(s)

petroleum

format

multi-component solution

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    1-Butene
    Ethylene
    1-Hexene
    1-Pentene
    Propylene

Storage Class Code

2A - Gases

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service