332300-U
analytical standard
Compressed Gas NOS
gas
cylinder of 14 L
Scott Gas T222-14
not available in Canada, EU
100 ppm each component in nitrogen
HPLC: suitable
gas chromatography (GC): suitable
multi-component solution
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 332200 | 501875 | 501867 |
---|---|---|---|
grade analytical standard | grade analytical standard | grade analytical standard | grade analytical standard |
form gas | form gas | form gas | form gas |
packaging cylinder of 14 L | packaging cylinder of 14 L | packaging cylinder of 48 L | packaging cylinder of 48 L |
manufacturer/tradename Scott Gas T222-14 | manufacturer/tradename Scott Gas T221-14 | manufacturer/tradename Scott Gas T222-48 | manufacturer/tradename Scott Gas T221-48 |
concentration 100 ppm each component in nitrogen | concentration 100 ppm each component in helium | concentration 100 ppm each component in nitrogen | concentration 100 ppm each component in helium |
technique(s) HPLC: suitable, gas chromatography (GC): suitable | technique(s) HPLC: suitable, gas chromatography (GC): suitable | technique(s) HPLC: suitable, gas chromatography (GC): suitable | technique(s) HPLC: suitable, gas chromatography (GC): suitable |
Warning
Press. Gas Compr. Gas
2A - Gases
WGK 1
Not applicable
Not applicable
dust mask type N95 (US), Eyeshields, Gloves
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service