41982-U
analytical standard
6 mo.
standard type calibration
cylinder of 110 L (pi-marked)
Air Liquide America Specialty Gases LLC TBQ00004-110
in nitrogen (varied)
HPLC: suitable
gas chromatography (GC): suitable
environmental
multi-component solution
Danger
Aquatic Chronic 2 - Carc. 1A - Muta. 1B - Press. Gas Compr. Gas
2A - Gases
WGK 3
Not applicable
Not applicable
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service