analytical standard
current certificate can be downloaded
standard type calibration
ampule of 1 mL
in methanol (varied)
HPLC: suitable
gas chromatography (GC): suitable
environmental
multi-component solution
2-30°C
Danger
Acute Tox. 3 Dermal - Acute Tox. 3 Inhalation - Acute Tox. 3 Oral - Aquatic Chronic 2 - Eye Irrit. 2 - Flam. Liq. 2 - STOT SE 1
3 - Flammable liquids
WGK 3
51.8 °F
11 °C
dust mask type N95 (US), Eyeshields, Gloves
Enter Lot Number to search for Certificate of Analysis (COA).
Enter Lot Number to search for Certificate of Origin (COO).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service