47488

Supelco

Petroleum refinery heavy straight run naphtha

analytical standard

EC Number:
Pricing and availability is not currently available.

grade

analytical standard

Quality Level

form

neat

packaging

ampule of 1 mL

application(s)

HPLC: suitable
gas chromatography (GC): suitable

Featured Industry

Petroleum

format

neat

storage temp.

2-8°C

Related Categories

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Signal Word

Danger

Personal Protective Equipment

dust mask type N95 (US),Eyeshields,Gloves

RIDADR

UN1268 - class 3 - PG 2 - VP > 110kPa - Petroleum distillates, n.o.s., HI: no

WGK Germany

3

Flash Point(F)

64.4 °F

Flash Point(C)

18 °C

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.