48449

Supelco

Pesticides Matrix Spiking Mix

in methanol (varied), analytical standard

grade

analytical standard

Quality Level

packaging

ampule of 1 mL

concentration

in methanol (varied)

application(s)

HPLC: suitable
gas chromatography (GC): suitable

Featured Industry

Environmental

format

multi-component solution

storage temp.

2-8°C

Related Categories

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    Aldrin 100 μg/mL
    4,4′-DDT 200 μg/mL
    Dieldrin 200 μg/mL
    Endrin 200 μg/mL
    Heptachlor 100 μg/mL
    Lindane 100 μg/mL

Signal Word

Danger

RIDADR

UN1230 - class 3 - PG 2 - Methanol, solution

WGK Germany

1

Flash Point(F)

48.2 °F

Flash Point(C)

9 °C

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.