48932

Supelco

ASTM® PS-12-60D

in cyclohexane (varied conc.), analytical standard

EC Number:

grade

analytical standard

Quality Level

Agency/Method

ASTM® PS-12-60D

CofA

current certificate can be downloaded

packaging

pkg of 6 × 1 mL

concentration

in cyclohexane (varied conc.)

application(s)

HPLC: suitable
gas chromatography (GC): suitable

Featured Industry

Petroleum

format

single component solution

storage temp.

room temp

Related Categories

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Analyte

Description

    Docosane 800 μg/mL
    Dodecane 200 μg/mL
    Dotriacontane 800 μg/mL
    Eicosane 600 μg/mL
    Hexacontane 200 μg/mL
    Hexacosane 1200 μg/mL
    Hexadecane 400 μg/mL
    Hexatriacontane 600 μg/mL
    Octacosane 1200 μg/mL
    Octadecane 500 μg/mL
    Pentacontane 300 μg/mL
    Tetracontane 500 μg/mL
    Tetracosane 1000 μg/mL
    Tetradecane 300 μg/mL
    Tetratetracontane 400 μg/mL
    Triacontane 1000 μg/mL
    See All (16)

Signal Word

Danger

hazcat

Aquatic Acute 1 - Aquatic Chronic 1 - Asp. Tox. 1 - Flam. Liq. 2 - Skin Irrit. 2 - STOT SE 3

Target Organs

Central nervous system

storage_class_code

3 - Flammable liquids

WGK Germany

WGK 2

Flash Point(F)

-0.4 °F - closed cup

Flash Point(C)

-18 °C - closed cup

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service