4S8775

Supelco

EPA VOC Mix 1

analytical standard, 2000 μg/mL each component in methanol

NACRES:
NA.24
Pricing and availability is not currently available.

grade

analytical standard

Quality Level

Agency/Method

EPA 8260,502.1,502.2,503.1,524.1,524.2,8021 (1987),8021A (1990)

description

Separate Source

feature

standard type calibration

packaging

ampule of 1 × 1 mL (4S8775)

concentration

2000 μg/mL each component in methanol

application(s)

HPLC: suitable
gas chromatography (GC): suitable

Featured Industry

Environmental

format

multi-component solution

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    sec-Butylbenzene
    tert-Butylbenzene
    Chlorobenzene
    2-Chlorotoluene
    4-Chlorotoluene
    1,2-Dichlorobenzene
    1,3-Dichlorobenzene
    1,4-Dichlorobenzene
    Propylbenzene
    o-Xylene
    p-Xylene
    See All (11)

Signal Word

Danger

Personal Protective Equipment

dust mask type N95 (US),Eyeshields,Gloves

RIDADR

UN1230 - class 3 - PG 2 - Methanol, solution

WGK Germany

2

Flash Point(F)

51.8 °F

Flash Point(C)

11 °C

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.