MilliporeSigma
All Photos(1)

Documents

54860-U

Filter, HR 5

NACRES:
SB.52

packaging

pkg of 10 ea

technique(s)

LPLC: suitable

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CB_95091409GE18-3585-011.17278
vibrant-m

54860-U

Filter, HR 5

HR5 95091409

HR5

HEPA H13 Filter 74 mm, Exchange filter, configured for MAS-100 NT® (with filter), configured for MAS-100 NT® Ex (with filter)

Millipore

1.17278

HEPA H13 Filter

technique(s)

LPLC: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

-

technique(s)

-

Quality Level

100

Quality Level

-

Quality Level

-

Quality Level

-

Application

Filters may be used for purification and sample preparation in flash chromatography, HPLC, gel filtration chromatography.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service