Select a Size
$944.00
$944.00
About This Item
Skip To
Product Name
BIOshell™ IgG 1000 Å Diphenyl, 2.7 μm HPLC Column, column L × I.D. 5 cm × 1 mm
material
stainless steel hardware
agency
suitable for USP L11
feature
endcapped
packaging
pkg of 1 unit
extent of labeling
1.0% loading
technique(s)
HPLC: suitable
column L × I.D.
5 cm × 1 mm
surface area
22 m2/g
matrix
Fused-Core® particle platform
matrix active group
bonding phase, Diphenyl (diphenylmethyl)
particle size
2.7 μm
pore size
1000 Å pore size
operating pH range
2-9
separation technique
reversed phase
Quality Level
product line
BIOshell™
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 577428-U | 577427-U | 577420-U |
|---|---|---|---|
| separation technique reversed phase | separation technique reversed phase | separation technique reversed phase | separation technique reversed phase |
| matrix active group bonding phase, Diphenyl (diphenylmethyl) | matrix active group bonding phase, Diphenyl (diphenylmethyl) | matrix active group bonding phase, Diphenyl (diphenylmethyl) | matrix active group bonding phase, Diphenyl (diphenylmethyl) |
| particle size 2.7 μm | particle size 2.7 μm | particle size 2.7 μm | particle size 2.7 μm |
| agency suitable for USP L11 | agency suitable for USP L11 | agency suitable for USP L11 | agency suitable for USP L11 |
| pore size 1000 Å pore size | pore size 1000 Å pore size | pore size 1000 Å pore size | pore size 1000 Å pore size |
| product line BIOshell | product line BIOshell | product line BIOshell | product line BIOshell |
Analysis Note
Legal Information
Application
General description
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service


