Documents

59536-U

Supelco

SUPELCOSIL SAX1 Supelguard Cartridge

5 μm particle size, L × I.D. 2 cm × 4 mm

eCl@ss:
32110501
NACRES:
SB.52

packaging

pkg of 1 kit

Quality Level

application(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix active group

trimethylamine phase

particle size

5 μm

pore size

120 Å

Featured Industry

Food and Beverages

separation technique

anion exchange

Looking for similar products? Visit Product Comparison Guide

Related Categories

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Supelguard is a trademark of Sigma-Aldrich Co. LLC

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service