Documents

59537-U

Supelco

SUPELCOSIL SAX1 Supelguard Cartridge

5 μm particle size, L × I.D. 2 cm × 4 mm

eCl@ss:
32110501
NACRES:
SB.52

packaging

pkg of 2 ea

Quality Level

application(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix active group

trimethylamine phase

particle size

5 μm

pore size

120 Å

Featured Industry

Food and Beverages

separation technique

anion exchange

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Supelguard is a trademark of Sigma-Aldrich Co. LLC
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.