63335-U
BIOshell lgG 1000 Å C4 (2.7 μm) HPLC Columns
L × I.D. 15 cm × 300 μm, HPLC Column
Synonym(s):
BIOshell IgG 1000 Å C4, 2.7 μm HPLC Column
Select a Size
$1,130.00
Estimated to ship onJuly 07, 2025Details
Select a Size
About This Item
$1,130.00
Estimated to ship onJuly 07, 2025Details
Product Name
BIOshell lgG 1000 Å C4, 2.7 μm HPLC Column, column L × I.D. 15 cm × 300 μm
material
stainless steel hardware
Quality Level
agency
suitable for USP L26
description
Shell thickness (0.5 μm)
Solid core (1.7 μm)
product line
BIOshell
feature
endcapped
packaging
pkg of 1 unit
extent of labeling
0.6% carbon loading
parameter
90 °C max. temp.
technique(s)
HPLC: suitable
column L × I.D.
15 cm × 300 μm
surface area
22 m2/g
matrix
spherical silica particle platform
matrix active group
C4 (butyl) phase
particle size
2.7 μm
pore size
1000 Å
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 63336-U | 63337-U | 63338-U |
---|---|---|---|
separation technique reversed phase | separation technique reversed phase | separation technique reversed phase | separation technique reversed phase |
particle size 2.7 μm | particle size 2.7 μm | particle size 2.7 μm | particle size 2.7 μm |
matrix active group C4 (butyl) phase | matrix active group C4 (butyl) phase | matrix active group C4 (butyl) phase | matrix active group C4 (butyl) phase |
technique(s) HPLC: suitable | technique(s) HPLC: suitable | technique(s) HPLC: suitable | technique(s) HPLC: suitable |
product line BIOshell | product line BIOshell | product line BIOshell | product line BIOshell |
agency suitable for USP L26 | agency suitable for USP L26 | agency suitable for USP L26 | agency suitable for USP L26 |
General description
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service