MilliporeSigma
All Photos(1)

795-0439

GC Analysis of Antioxidants on SAC-5

suitable for GC

technique(s)

gas chromatography (GC): suitable

test parameters

column: SAC-5, 30 m × 0.25 mm I.D., 0.25 μm (24156)
oven: 200 °C
detector: FID, 250 °C
carrier gas: helium, 30 cm/sec
injection: 2 μL, split 100:1
sample: 200 μg/mL each component

application(s)

cleaning products
cosmetics
food and beverages
personal care

Legal Information

SAC is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Ethoxyquin
    Propyl gallate

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service