861394-U

Supelco

Total Petroleum Hydrocarbons (TPH) Mixture 3

1000 μg/mL each component in carbon disulfide

NACRES:
NA.24

grade

analytical standard

Quality Level

CofA

current certificate can be downloaded

packaging

ampule of 1 mL

concentration

1000 μg/mL each component in carbon disulfide

application(s)

HPLC: suitable
gas chromatography (GC): suitable

Featured Industry

Petroleum

format

multi-component solution

storage temp.

room temp

Related Categories

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    Decane
    Dodecane
    Dotriacontane
    Eicosane
    Heptane
    Hexadecane
    Hexane
    Hexatriacontane
    Nonane
    Octacosane
    Octadecane
    Octane
    Tetracontane
    Tetracosane
    Tetradecane
    Tetratetracontane
    Undecane
    See All (17)

Signal Word

Danger

RIDADR

UN1131S - class 3 - PG 1 - Carbon disulfide solution

WGK Germany

WGK 2

Flash Point(F)

-22.0 °F - closed cup

Flash Point(C)

-30 °C - closed cup

Certificate of Analysis

Certificate of Origin

Protocols
Separation of Hexane; Heptane; Octane; Nonane; Decane; Undecane; Dodecane; Tetradecane; Hexadecane; Octadecane; Eicosane; Tetracosane; Octacosane; Dotriacontane; Hexatriacontane; Tetracontane; Tetratetracontane
Read More

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.