Documents

K08670622

Kromasil® C18 HPLC Column

10 μm particle size, pore size 100 Å, L × I.D. 50 mm × 21.2 mm

eCl@ss:
32110501
NACRES:
NB.21
Pricing and availability is not currently available.

Agency/Method

suitable for USP L1

mfr. no.

Kromasil, KR100-10-C18-21.2X50

availability

available only in USA, Canada and Puerto Rico

application(s)

HPLC: suitable

L × I.D.

50 mm × 21.2 mm

matrix active group

C18 (octadecyl) phase

particle size

10 μm

pore size

100 Å

Featured Industry

Food and Beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.